For detailed information, other images and documents, please select individual articles from the following table.
AMTS 18 L Vaccum Cleaner And Battery Set, 4pcs
Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use. Kit option.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Two power levels: Max mode for maximum power or Eco mode for longer runtime per battery charge
- Suitable for vacuuming up and extracting chips, dust and drill cuttings
- Multi-purpose: Blow function for blowing out and drying
- Dust class L certification guarantees a dust collection efficiency of 99% in accordance with EN 60335-2-69
- Constant high suction power and long filter life thanks to semi-automatic filter cleaning
- User-friendly working in conjunction with machines thanks to the adapter supplied
- Conveniently integrated slots for storing joint nozzle, upholstery nozzle and power tool adapter
- Shoulder strap for added comfort when working on the move
- Robust housing with rubber protectors for non-slip storage without damaging the material
This is a kit option which will include a battery and a charger, this is NOT body only
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!