The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
General data:
- N-version complies with ISO 1185
- S-version complies with ISO 3731
- Marking of contacts complies with ISO 1185 or ISO 3731
- Contact no. 1/31 as bush or pin prevents interchanging of N and S-version
Current rating max.: 25 A (with 2.5 mm² wire), 16 A (with 1.5 mm² wire)
Delivery includes rubber grommet
Fitted on towing vehicle and on trailer or semi-trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!