For detailed information, other images and documents, please select individual articles from the following table.
3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function
Register now and access more than 43,000 products

Variants
Register now and access more than 43,000 products
- Smoother height and inclination adjustment
- Clear symbols for easy identification of the adjustment direction
- Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm
- High stability: Can be used for Dynapro up to a load of 70 kg
Dimensions not binding. Subject to technical changes!
Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!