For detailed information, other images and documents, please select individual articles from the following table.
3/8-inch jointed-head ratchet, extendable
Extendable up to max. 365 mm via locking sleeve with latch
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Standard: DIN 3122, ISO 3315
- Head: 72 teeth, 5° angle of rotation
- Design: chrome-plated
- Head: Joint rotatable by 180°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!