SHARK TWIST 2C multi-purpose anchor
SHARK TWIST 2C multi-purpose anchor - 1
SHARK TWIST 2C multi-purpose anchor - 2
SHARK TWIST 2C multi-purpose anchor - 3
SHARK TWIST 2C multi-purpose anchor - 4
SHARK TWIST 2C multi-purpose anchor - 5
SHARK TWIST 2C multi-purpose anchor - 6
SHARK TWIST 2C multi-purpose anchor - 7
SHARK TWIST 2C multi-purpose anchor - 8
SHARK TWIST 2C multi-purpose anchor - 9

For detailed information, other images and documents, please select individual articles from the following table.

SHARK TWIST 2C multi-purpose anchor

The simple, innovative multi-purpose anchor combines flexibility and ease of installation with an eight-way knot

See product details

Available in 5 versions
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
One anchor. Eight knots.


  • The anchor can be inserted flush using just one finger, without the need for a hammer

  • Easy to screw in, which allows for quick fastening


For universal use


  • For fastening components in conjunction with a screw with a wood thread and metric thread

  • Each anchor size can be combined with several screw diameters


High level of safety


  • Eight knots with extremely large contact surface provides secure hold

  • High load values for anchors in a redundant non-structural system in concrete and masonry in conjunction with the ASSY-D screw, proven in ETA assessment, for greater safety

  • Low installation torque and high overtorque

  • Overwind protection, prevents overtightening of the anchor in the drill hole


Durability and resistance


  • Resistant to rotting, weathering and ageing

  • UV-resistant for up to six weeks


Wide range of fastening options


  • Ideal for fastening light to medium loads

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw


Other advantage


  • Due to the special plastic combination of the SHARK TWIST, even screws with metric threads can be screwed in without any problems, for example, threaded studs or rods for suspended items in plumbing installations or metric screws
Proof of Performance

ETA-22/0877

Notice

For installation, we recommend the ASSY-D screw.

Application area

Autoclaved aerated (cellular) concrete

Vertically perforated brick with small bars

Vertically perforated bricks with lateral bars

Concrete

Panel materials with chipboard screw

Panel materials with metric screw

Instructions

Inserting the anchor

Can be used with one finger without a hammer

Drill the hole

Remove drill cuttings from drill hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

Drill the hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

Drill the hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

ETA-22/0877