2-pin socket 6V - 24V

For detailed information, other images and documents, please select individual articles from the following table.

2-pin socket 6V - 24V
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
Improved protection against water splashes and dirt


thanks to screw cap



Operating temperature: -40°C to +105°C



Current rating max.: 16 A



30 cm cable 2.5 mm2 with plastic extrusion-coated housing

Complies with ISO 4165



Protection class: IP 67