1C Gun Foam Assortment 14 Pieces

For detailed information, other images and documents, please select individual articles from the following table.

1C Gun Foam Assortment 14 Pieces

Our jack of all trades for a wide range of applications
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
  • Yield of up to 40 litres of foam from an easy-to-use and handy can

  • Excellent adhesion to virtually all construction substrates (with the exception of PE, PP, PTFE and silicone)

  • Fine-celled and uniform foam structure

  • Resistant to ageing

  • Resistnat to a large number of solvents, paints and chemicals

  • Excellent temperature resistance (-40 °C - 90 °C)


Assortment offers PU Foam Cleaner and Application Gun. Please see delivery scope for further details.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.