- One-part polyurethane adhesive, super-powerful, ready to use
- Powerful adhesion from the first moments of bonding, even in low temperatures
- Excellent adhesion to most materials and surfaces encountered in the construction industry, except glass wool, mineral wool, silicone, PE, PP and PTFE
- Accurate and economical dosage
- Quick and simple to use, genuinely saves time
- Suitable for bonding on vertical surfaces
- Dries quickly without shrinkage
- Low expansion for rapid, reliable positioning of panels and parts to be bonded
- Good mechanical strength and thermal and acoustic insulation
- Flexible, does not crumble
- Solvent-free for working in comfort
- Resistant to solvents, paints and other chemicals
- Not sensitive to ageing
- Rot-proof. Good mould resistance
- Not UV-resistant
Hazardous. Follow the precautions for use
Multi-purpose adhesive for durable, economical and effective fixing of exterior and interior thermal insulation panels. Also suitable for fixing dry walling, aerated concrete, internal non-load bearing walls, partition walls, etc. Sticks to all standard construction surfaces such as concrete, plaster, brick, stone, timber, cork, steel, galvanised steel, rigid PVC, bituminous surfaces, extruded and expanded polystyrene, fibreglass, etc. Can also be used for assembly of electrical junction boxes
Shake aerosol vigorously before use (for around 30 seconds). Screw the gun to the aerosol valve. First, protect any surfaces around the working area. Degrease and clean the surfaces to be treated. Regularly shake the aerosol during application. Any adhesive that has not hardened may be removed with a suitable product or some acetone. Hardened adhesive can only be removed mechanically
Insulation panels
For best results, keep the gun at a distance of around 1–2 cm from the surface to be bonded. Apply the adhesive in 30 mm thick lines, in vertical strips, on the contours and in a W shape, keeping at least 3 cm from the edge. Check that at least 40% of the surface is covered with adhesive when pressing the panel on to the surface. Lightweight panels can be applied immediately without waiting. With heavier materials, depending on weather conditions, wait 4 to 8 minutes before applying. Then place the panel or part to be bonded on the surface, pressing heavily for 30 seconds to 1 minute. Check the position and adjust if necessary with an appropriate tool. In some cases, temporary additional mechanical fastening may be necessary
Non-load bearing walls
Bonding of bricks, aerated concrete, stone, granulated slag brick, only for making non-load bearing walls. Apply the adhesive horizontally in 30 mm lines. No waiting time necessary
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!