Multi-socket wrench 1/4 inch Assortment of 23 pieces
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 1
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 2
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 3
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 4
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 5
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 6
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 7
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

Multi-socket wrench 1/4 inch Assortment of 23 pieces

Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
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
Compact, 23 piece assortment of multi-socket wrenches in a metal box


  • This assortment includes basic equipment that is ideal for use in the workshop and on the go

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Ideal solution for hard-to-reach screws


  • Applications include motor vehicles and commercial vehicles, motorcycles and bicycles, mechanical engineering, precision engineering and the furniture industry

  • The combination of very compact, flat and angled ratchets and the extensions make it possible to access screws in confined and hard-to-reach places

  • Numerous practical details simplify screwing tasks


One tool fits all: Multi-socket wrench for 5 different drives


  • Each of the short bi-hex socket wrenches fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX drives

  • The assortment includes 6 widths across flats from 5 to 13 mm

  • This means that almost all screw connections are possible

  • The set is completed with a long bit holder with quick-change chuck for the 15 bits

  • The short bits are suitable for most screw types: PH, slotted, hexagon socket and TX


Powerful and efficient tightening with torques up to 40 Nm


  • The two rigid extensions transfer force directly

  • The very slim reversible ratchet with its compact, angled head has an ergonomic, robust plastic handle for comfortable and safe working

  • The small arc swing allows quick and effortless tightening or loosening of the screws

  • The screwdriving process can be accelerated with the thumb on the knurled disc

  • The reversing lever can be used to switch between clockwise and anti-clockwise rotation, allowing one-hand operation


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage