For detailed information, other images and documents, please select individual articles from the following table.
Assortment of double spiral sockets
With a special spiral profile for unlocking and loosening wheel nuts and rounded nuts
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Double spiral sockets: with 6-spiral profile on one side and 12 spirals on the other, in order to better fit the level of damage
The extension can be inserted in either side and is attached to the middle of the double spiral socket
Can also be used to unscrew anti-theft wheel nuts with a round profile
Chromium-vanadium steel, phosphate-coated surface
Supplied in a metal box with a foam insert to secure the tools
Content
- Double spiral socket, 17 mm
- Double spiral socket, 19 mm
- Double spiral socket, 21 mm
- Extension
For loosening screws with a round or damaged shape
For loosening anti-theft nuts with round external profile
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!