For detailed information, other images and documents, please select individual articles from the following table.
Angle Grinder Set with Cutting and Flap discs, 115mm
A set consisting of an angle grinder, cutting and flap discs. Please view the delivery scope for full contents.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Angle Grinder :
- Power Input 580W
- 1.5m Cable Length
- Max. Idle Speed 11,000 U/min(rpm)
Cutting Disk :
- Optimum cutting capacity with long service life
- High break resistance
- Free of iron, cholrine and sulfur (≤ 0.1%)
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
Segmented Cutting Disk :
- Long service life
- High rate of material removal
- Self-sharpening
Cutting Disk:
- Used to cut solid materials, pipes, profiles and stainless steel sheets.
Segmented Cutting Disk:
- Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
- Stainless steel sheets, non-alloyed special steels, alloyed and high-alloy steels, rust- and acid-proof steels, chrome-nickel steels.
Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!