For detailed information, other images and documents, please select individual articles from the following table.
Adhesive sealant ABSOLUTE EXTREM SM
Monocomponent adhesive sealant with increased initial adherence.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Increased initial adherence
- Immediate adhesion to porous and non-porous surfaces
Designed for indoor and outdoor use
- For all applications that require a strong, elastic, transparent bond
Excellent mechanical properties
- Creates flexible and durable bonds, even at low temperatures
- Can be sanded and painted once set (important for use with parquet flooring)
- Can be repositioned in the first few minutes
- Can be applied to damp surfaces
- Heat-, vibration- and UV-resistant
- Non-shrinking
- Good resistance to weather and ageing conditions
Environmentally friendly
- Free from solvents, isocyanates and silicone
Not suitable for use on exterior glazing. The magnifying effect of glass increases the chance that UV rays will trigger product deterioration, causing the glass to move.
This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
Surfaces of metal, wood, concrete, ceramic, brick, chipboard, plywood, plasterboard, MDF, stone, UPVC and some plastics (excluding PP, PE, PTFE, methacrylates).
Surfaces should be firm, solid, free from grease and oil and should not be wet or submerged. To help immediate adherence, we recommend using the tip to apply strips that are at least 1–6 mm thick and spaced 10 cm apart. Apply the product in vertical strips to one side only.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!