Tec7 Sealant
Tec7 Sealant  - 1
Tec7 Sealant  - 2
Tec7 Sealant  - 3
Tec7 Sealant  - 4

For detailed information, other images and documents, please select individual articles from the following table.

Tec7 Sealant

Tec7 can seal, mount and bond all common building materials – even under water, eliminating the wait or need for damp or wet surfaces to dry.

See product details

Available in 3 versions
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
  • Transparency makes it a great choice for sealing & repairing window frames, fish tanks and perspex.

  • Can be used on both dry and wet surfaces

  • Unique bonding on most materials - without using a primer

  • Does not contain any solvents or isocyanates, totally odourless

  • Cures without shrinking, resists vibrations and remains flexible

  • Excellent chemical resistance after curing

  • High tensile strength of 22kg per sq cm

  • U.V. and weather resistant, anti-fungal and anti-bacterial

  • Easy to apply and to structure
Notice

Precautions for safe handling



Keep away from naked flames/heat. Observe normal hygiene standards. Keep container tightly closed.



Storage



Store in a cool area. Store in a dry area. Keep container in a well-ventilated place. Keep only in the original container. Meet the legal requirements.

Due to the wide variety of different plastic materials and compositions, as well as materials that are prone to stress cracking, preliminary trials are recommended.