FIRE PROTECTION FOAM 240

For detailed information, other images and documents, please select individual articles from the following table.

FIRE PROTECTION FOAM 240

Fire Protection Foam 240 is used to seal door frames and linear gaps throughout the fire rated areas of a building.
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
  • Tested to BS EN 1634-1 (fire door): FD60 performance achieved.

  • Tested to BS EN 1366-4 (linear gaps) : up to 4 hours fire resistance (coated or uncoated).

  • Tested without architrave (fire door).

  • Tested with plastic packers (fire door).

  • Gaps up to 35 mm (fire door).

  • Excellent acoustic performance - up to 62 dB.

  • Tack free in 10 minutes.

  • 2-in-1 gun & nozzle canister.
  • Tested to BS EN 1634-1 (fire door): FD60 performance achieved.

  • Tested to BS EN 1366-4 (linear gaps) : up to 4 hours fire resistance (coated or uncoated).