Precision protractor
Precision mitre protractor
MITRPROTR-PREC-MATTCHROMED-GB200-L300
Art.-no. 0715774300
EAN 4011231749596
Register now and access more than 43,000 products
- Measuring arms and degree arcs are movably connected to the knurled nut and can be locked at any point
Datasheets(X)
Degree arc diameter | 200 mm |
Free length of protractor arm | 300 mm |
Surface | Chrome plated |
Min./max angle measuring range | 0-180 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!