Powerquad LED work lamp
LED work lamp POWERQUAD
LAMP-LED-(POWERQUAD-M)-2SOCKETS
Art.-no. 0981180501
EAN 4056807743943
Register now and access more than 43,000 products
- LED panel with highly efficient SMD LEDs (> 130 lm/W)
- Opalescent cover produces a wide-beam, glare-reduced light
- No need to change the lamp
- Low power consumption
- No warm-up and pre-heating time
- 6-way adjustable beam angle
- 2 grounding contact sockets from Mennekes
- High-quality polyurethane BQ-F cable in red signal colour
- Impact- and break-resistant housing
- Made in Germany
Lamp tested for use with limited surface temperature in accordance with DIN EN 60598-2-24.
Approved for demanding conditions.
Lamp tested for use with limited surface temperature in accordance with DIN EN 60598-2-24.
Datasheets(X)
For indoor and outdoor use.
Design | Light switch, 2 sockets (max. 3 kW) |
Luminous flux | 4000 lm |
Lamp luminous flux | 5300 lm |
Colour temperature | 5000 K |
IP protection class | IP 54 |
Impact resistance | IK08 |
Cable type | H07BQ-F3G1.5 mm² |
Power-lead length | 5 m |
Protection class | Protection class I/protective grounding |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Plug connector | 1 safety plug, 16 A |
Power rating | 40 W |
Min./max. operating temperature | -20 to 40 °C |
Width x height x depth | 300 x 320 x 125 mm |
Energy efficiency class | D |