Post support bracket ProBase type C Top
Post support bracket A-CO-H/ZN-NI
POSTHOLD-A-CO-H-(ZNNI)-L130CTOP
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Register now and access more than 43,000 products
- Very high load capacities in all load directions
- Optimised angled screw fitting with system screws 8 x 160 mm zinc-nickel prevents splitting of the wood
- Height adjustment possible under full load
- Simplified and precise installation due to centring point
CE labelling as per European Technical Assessment ETA-15/0540
CE labelling as per European Technical Assessment ETA-15/0540
Datasheets(X)
Load-bearing connection, for the highest loads in timber constructions between supports and substrate
![]() | |
Design | For static purposes |
Number of D 13 mm holes | 3 PCS |
Unextended height | 150 mm |
Min./max. height (H) | 150-200 mm |
Characteristic load-carrying capacity of pressure | 129 kN |
Characteristic load-carrying capacity of transverse load | 4.28 kN |
Characteristic load-carrying capacity of tension | 40.2 kN |
Suitable for min. post cross-section | 121 x 120 mm |
Approval | ETA |
Material | Steel |
Surface | Zinc nickel |
Weight | 1600 g |
Technical information | ||
javax.xml.bind.JAXBElement@40dd72df | javax.xml.bind.JAXBElement@18836137 | |
javax.xml.bind.JAXBElement@7d229004 |