Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Pocket tape measure Pull-Lock MM/INCH

MSRETPE-POKT-METRIC/IMPERIAL-W25MM-L8M

Art.-no. 071464 578

EAN 4053479262741

Individual price display after login
Pocket tape measure Pull-Lock MM/INCH

Art.-no. 071464 578

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Tape measure with millimetre and inch graduation.

Plastic housing


  • Lightweight and corrosion-resistant

An end stop cushions the steel tape when rolled in


  • Long service life of the tape

Automatic tape stop after pulling out the tape


  • No blocking required

Curvature makes steel tape extremely stable


  • Can be extended a long way before bending


Automatic retraction



Yellow nylon-coated steel tape with cm/mm and inch graduation



Sliding end hook for stop and retraction measurement



Curvature makes steel tape extremely stable



All tape measures feature removable belt clip

Pocket tape measure complies with accuracy class II

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range (L max)

8 m

Width of band (b)

25 mm

Material of housing

ABS

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information