Pocket tape measure
Pocket tape measure pl. housing accuracy class ll
MSRETPE-POKT-W25MM-L5M
Register now and access more than 15,000 products
- Automatic tape retraction
- An end stop cushions the steel tape when rolling in, this prolongs the service life of the tape
- Curvature makes steel tape extremely stable
- Movable end hooks for simple internal and external measurements
- Complies with EC accuracy class ll
- Excellent readability thanks to yellow-painted, coated tape, centimetre and millimetre graduations and red tens
- With removable belt clip
Datasheets(X)
Max. length measuring range (L max) | 5 m |
Width of band (b) | 25 mm |
Material of housing | ABS |
Accuracy class | II |