Pneumatic impact screwdriver DSS 3/8 inch premium mini
Pneumatic impact wrench, DSS 3/8 inch premium mini
IMPWRNCH-PN-(DSS-3/8IN-PREMIUM-MINI)
MASTER
Register now and access more than 43,000 products
Robust and long life
High-strength fibre glass reinforced plastic and steel hammer housing
Very user-friendly
Can be used single-handed, ergonomically shaped handle, user-friendly right/left changeover and optimally adjustable switch.
Long service life and high performance.
High-quality double impact mechanism, unique 7-disc motor and integrated silencer with no compromise on performance
- Not suitable for wheel changing
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- If the impact screwdriver is used regularly, a little oil should be added daily through the pneumatic air and approximately 2 strokes of gear grease should be added monthly via the grease nipple
- Plug-in nipple not included
Datasheets(X)
Type description | DSS 3/8 inch premium mini |
Tool holding device | 3/8-inch external square |
Max. working torque | 339 Nm |
Max. releasing torque | 407 Nm |
Sound-pressure level | 93.2 dB |
Vibration | 7.5 m/s² |
Operating pressure | 6.3 bar |
Weight of machine | 1.11 kg |
Min. hose inner diameter | 8 mm |
Air consumption | 113 l/min |
Connection thread | 1/4 inch |
Length x width x height | 151 x 56 x 179 mm |
Level | Tightening torques Nm (approx. values) | Releasing torque Nm |
1 | 65 | Max. 407 |
2 | 100 | |
3 | 175 | |
4 | 339 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!