Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Pneumatic Hose Safety Adaptor

NPL-PN-HOSETAIL-3/8IN-L66MM

Art.-no. 0699980020

EAN 4053479710884

Individual price display after login
Pneumatic Hose Safety Adaptor

Art.-no. 0699980020

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Designed for use with AIRFLOW and VERTEX couplings.
  • Used in most workshop/garage environments

  • Wide choice of thread and hose tail sizes

  • Benchmark in the UK for quality and reliability

  • Case-hardened steel construction for longer life

  • Corrosive resistant finish

  • Used with Airflow, Vertex, Safeflow and Non-corrodible couplings

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Maximum working pressure 200psi.


Flow capacity 43 cubic


feet/minute

Material

Steel

Suitable for hose internal diameter

3/8 in

Length (L)

13 mm

Max. pressure

200 psi

Flow capacity

43 Cubicfeet/minute

Min./max. temperature resistance

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information