Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Pneumatic Hose Adaptor Male Thread Safety Adapter

Plug-in nipple safety male thread PCL coupling
NPL-PN-MALE-1/4IN-L66MM

Art.-no. 0699980013

EAN 4053479710822

Individual price display after login
Pneumatic Hose Adaptor Male Thread Safety Adapter

Art.-no. 0699980013

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Commonly used for most garage equipment applications.
  • All PCL adaptors are case hardened for longer product life

  • For use with all Airflow and Vertex couplings
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

66 mm

Max. pressure

200 psi

Flow capacity

43 Cubicfeet/minute

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information