Pneumatic Hose Adaptor Female Thread
NPL-PN-FEMALE-3/8IN-L66MM
Art.-no. 0699980015
EAN 4053479710846
Register now and access more than 43,000 products
- Used in most workshop/garage environments
- Wide choice of thread and hose tail sizes
- Benchmark in the UK for quality and reliability
- Case-hardened steel construction for longer life
- Corrosive resistant finish
- Used with Airflow, Vertex, Safeflow and Non-corrodible couplings
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Material | Steel |
Connection thread | IT Rp 3/8 inch |
Length (L) | 23 mm |
Max. pressure | 200 psi |
Flow capacity | 43 Cubicfeet/minute |
Min./max. temperature resistance | -40 to 100 °C |