Plastic expanding rivet with special design
Plastic expanding rivet with special shape
EXPNDRRIV-(D3,25-3,75MM)-PA66-BLACK
Art.-no. 0501102043
EAN 4046777720662
Register now and access more than 43,000 products
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.70-6.75 mm |
Min./max. attachment thickness | 2.00-4.50 mm |
Head diameter (A) | 18.00 mm |
Head height (B) | 3.70 mm |
Length below head (C) | 17.50 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Universal, Chevrolet, Daewoo, Ford, Opel/Vauxhall |
Corresponds to original spare part number | 4855809, 4811301/11589289 |
Installation location | Universal, Underbody, Front bumper |
