Plastic Anchor Multi-Purpose
Plastic multi-purpose anchor
DWL-PLA-RED-D6MM-L30MM
Register now and access more than 15,000 products
Supplied in large quantity to ensure long lasting use
Material: Polypropylene
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Anchor diameter | 7 mm |
Material | PP - Polypropylene |
Colour | Red |
Anchor length (l) | 34 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (t) | 40 mm |
Embedding depth (h s) | 30 mm |
Min./max. temperature conditions | -40 to 40 °C |