Plasters Blood-stopper
Plaster strip Blood-stopper
PLST-BLEEDSTOPPER-L72XB25MM-45STK
Register now and access more than 43,000 products
- The plasters have a special hemostatically active substance that accelerates blood clotting and stops bleeding
- The alginate fibres in the fleece fabric of the wound support form a moist gel within 1-2 minutes, thereby improving the protective effect of the plaster and the natural healing process.
- The plasters are individually wrapped and ready for immediate use after removal from the dispenser
- These patches are suitable for single use as well as for refilling plaster dispensers
Datasheets(X)
- Wide range of uses: for work, hobbies and leisure
- The adhesive bandage can be used to cover and protect smaller wounds such as cuts, scratches or scrapes
Number of pieces | 45 PCS |
Plaster length | 72 mm |
Plaster width | 25 mm |
Shelf life from production/conditions | 48 Month / at room temperature, in the original container |