Piston Lifter Furniture Door
Pneumatic piston for flap lift fitting Emuca
SPRI FOLDING H 12KG 80MM MET
Art.-no. 9501005475
EAN 8432393102597
Register now and access more than 43,000 products
For wood and aluminium doors.
For overhangs other than 15mm, calculate value A + 15 - overhang.
For doors wider than 450mm the use of 2 springs is recommended.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 1259125 |
Colour | Silver |
Material | Plastic/steel |
