Pipe wrench double T-handle HEAVY DUTY RIDGID
PIPWRNCH-HDUT-ALUMINIUM-600MM-DB-HNDL-T
Art.-no. 9501048210
EAN 4068362904707
Register now and access more than 43,000 products
Datasheets(X)
Grip range in inches | 3 in |
Max. pipe diameter in inches | 3 in |
Grip range | 80 mm |
Length (L) | 600 mm |
Width of clamping jaw (B) | 80 mm |
Jaws thickness (C) | 0 mm |
Material | Aluminium base alloy, AIMg5 |