Pine tree clip, type 5 Narrow pine tree shape
Fir tree clip, type 5
FIRTREECLIP-SUZUKI-GREY
Register now and access more than 43,000 products
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Datasheets(X)
Connection of metal sheets, cardboard, claddings or other flat components
Min./max. drill hole diameter | 4.9-5.1 mm |
Min./max. attachment thickness | 1.5-7.5 mm |
Head diameter (A) | 13.8 mm |
Head height (B) | 1.7 mm |
Length below head (C) | 15 mm |
Colour | Grey |
Suitable for vehicle manufacturer | Suzuki |
Corresponds to original spare part number | 0940905309T01 |
installation location | Interior |
Type of vehicle | Passenger car |