Pine tree clip, type 1
Fir tree clip, type 1
FIRTREECLIP-OPEL-BLACK
Register now and access more than 43,000 products
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Datasheets(X)
Connection of sheet metal, cardboard, trims or other flat components
Min./max. drill hole diameter | 5.8-6 mm |
Min./max. attachment thickness | 3.6-7.4 mm |
Head diameter (A) | 12 mm |
Head height (B) | 2 mm |
Length below head (C) | 12 mm |
Colour | Black |
Material | PE - Polyethylene |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Corresponds to original spare part number | 2240861 |
Corresponds to original spare part number 2 | 90022049 |
installation location | Interior |
Type of vehicle | Universal |