Pattern Wrench Stillson
PIPWRNCH-STILLSONS-350MM-14IN
Art.-no. 9501015124
EAN 4099618007866
Register now and access more than 43,000 products
The handle and moving jaw of each stillson is forged from high-quality steel which has been heat-treated to ensure maximum strength.
The steel adjustment nut has been both hardened and tempered to promote longer life.
The dual coil springs on Faithfull Stillsons ensure that an instant grip of the pipe and a ratcheting action is achieved.
Datasheets(X)
Grip range in inches | 2 in |
Max. pipe diameter in inches | 2 in |
Grip range | 51 mm |
Length (L) | 350 mm |
Width of clamping jaw (B) | 24 mm |
Jaws thickness (C) | 23 mm |
Material | Steel / steel |