Particle board screw Wüpofast ® 2.0
WÜPOFAST 2.0 steel zinc plated FT counters. head Z
SCR-CS-WO-CT-Z2-(A2K)-4X55/50
Register now and access more than 15,000 products
The screw that bites
Flat countersunk head
- Suitable for use on wood and hardware
- Screws into hardware without damaging the coating
Reamer (measurements 5 x 70 mm)
- 40 % reduction in friction when screwing in
- Less power tool effort (longer life)
Normal pitch/coarse pitch thread
- Normal thread pitch on small screws, for improved sealing in particle board
- Coarse thread for quick screwing
Reamer incorporated in the thread
- Less effort required during screw-in thanks to the reduced friction
- Reduces cracking
Needle tip
- Provides optimal support without slipping
- The thread goes all the way to the top
- Does not ruin the surface
PZD drive
- Most popular drive on the market
- Good insertion/centring
- Good adhesion
- Improved drive precision
Datasheets(X)
Nominal diameter (d) | 4 mm |
Length (l) | 55 mm |
Head type | Countersunk head |
Head diameter (dh) | 7.9 mm |
Head height (k) | 2.5 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Coarse thread |
Thread length (lg) | 50 mm |
Core diameter | 2.5 mm |
Shape of tip | Pinpoint |
Angle of the tip | 23 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Product weight (per item) | 3.228 g |
RoHS-compliant | Yes |