Particle board screw Wüpofast ® 2.0
WÜPOFAST 2.0 steel zinc pl PT cs mill. pocket Z
SCR-CS-MPK-WO-CT-Z2-(A3K)-5X55/35
Register now and access more than 15,000 products
The screw that bites
Countersunk milling head
- 2 processes in one: screwing-in and countersinking
- Suitable for use on wood and hardware
- Prevents surfaces from cracking, splitting or flaking
- Even screws into hardware without damaging the coating
Reamer (measurements 5 x 70 mm)
- 40 % reduction in friction when screwing in
- Less power tool effort (longer life)
Normal pitch/coarse pitch thread
- Normal thread pitch on small screws, for improved sealing in particle board
- Coarse thread for quick screwing
Reamer incorporated in the thread
- Less effort required during screw-in thanks to the reduced friction
- Reduces cracking
Needle tip
- Provides optimal support without slipping
- The thread goes all the way to the top
- Does not ruin the surface
PZD drive
- Most popular drive on the market
- Good insertion/centring
- Good adhesion
- Improved drive precision
Datasheets(X)
Nominal diameter (d) | 5 mm |
Length (l) | 55 mm |
Thread length (lg) | 35 mm |
Head type | Countersunk head |
Head diameter (dh) | 10 mm |
Head height (k) | 6 mm |
Internal drive | Z2 |
Core diameter | 3.2 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |