Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Parking sensor tool kit Dacia 4 pieces

Parking sensors tool set Dacia 4 pcs
PARKSENSOTL-SET-DACIA-DUSTERII-8PCS

Art.-no. 1952004880

EAN 4062856842490

Individual price display after login
Parking sensor tool kit Dacia 4 pieces

Art.-no. 1952004880

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident

Professional retrofitting and installation


  • The high-quality hole punches ensure precise work results and produce clean and burr-free hole edges

  • This ensures that the original appearance is maintained after repair


Scope of delivery:


  • 1x hole punch/centring pin set 3 pieces, diameter 34.5 mm

  • 1x hole punch/centring pin set 3 pieces, diameter 37.5 mm

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, diameter 10 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For Dacia Duster II inner and outer front bumper

  • For PDC installation directly on bumpers

Suitable for vehicle manufacturer

Dacia

Number of pieces

8 PCS

Product weight (per item)

1088.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information