Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Paper towel C-fold

C-shaped paper towel, folded
PAPTWL-1PLY-GREEN-310X230MM-192PCS

Art.-no. 0899891754
EAN 5034293411491

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Absorbent and convenient

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green

Material

Recycled material

Number of plies

1 PCS

Width

230 mm

Length

310 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information