Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Paper roll - CLNPAP-BLUE-2PL-36.5X36.5CM-1000SHT-TEAR
´
Paper roll - CLNPAP-BLUE-2PL-36.5X36.5CM-1000SHT-TEAR - 1

Paper roll

Paper roll
CLNPAP-BLUE-2PL-36.5X36.5CM-1000SHT-TEAR

Art.-no. 0899900401
EAN 4058794450729

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Fits all common dispensers
  • Very absorbent

  • Highly absorbent and tear-proof

  • Different ply and widths

  • Virtually lint-free

  • Food-safe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The cleaning paper is suitable for cleaning surfaces in a range of sectors (vehicles, metalworking, kitchen construction etc.). Soiling such as oil and grease can be removed with the cleaning paper. Due to the high strength of the cloth, surfaces can also be cleaned of coarse materials such as chips and edges.

Instructions

Clean surfaces with the cleaning paper. It is possible to increase the cloth cleaning effect e.g. by using Würth cleaning agents.

Material

Recycled paper

Colour

Blue

Number of sheets

1000 PCS

Number of plies

2 PCS

Sheet length x sheet width

36.5 x 36.5 cm

Length of roll

365 m

Coating weight per m²

40 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CLNPAPHOLD-WALL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information