Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Paper bag with image of products

Product flash paper bag
PAPER BAG PRODUCT FLASH

Art.-no. 0WBG100008

EAN 4053479121369

Individual price display after login
Paper bag with image of products

Art.-no. 0WBG100008

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

70 g

Material

Paper

Height

16 cm

Length

44 cm

Width

32 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information