Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Paint bucket with roll-off surface and integrated tool tray

Paint bucket with tool compartment
PNTTUB-PLA/MET-420X280X230MM-15LTR

Art.-no. 0693012606

EAN 4053479178073

Individual price display after login
Paint bucket with roll-off surface and integrated tool tray

Art.-no. 0693012606

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For rollers with a roll width of up to 27 cm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

15 l

Length x width x height

420 x 280 x 230 mm

Material

Plastic / metal

Product weight (per item)

815.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information