Padlock ABUS Brass 65 Range
Padlock ABUS Brass 65 Range
PADLOK-ABUS65-45
Art.-no. 9501016950
EAN 4099618372865
Register now and access more than 43,000 products
The ABUS Brass Series 65 padlock is made of solid brass, which provides both strength and corrosion resistance for long-lasting security
- Designed to withstand harsh weather conditions, making it ideal for outdoor use
- The solid construction ensures reliable protection against theft
- Suitable for a variety of applications, from securing cabinets to gates
Datasheets(X)
Material of padlock shackle | Brass |
Surface of the buckle | Stainless steel FINISH |
Housing thickness (B) | 16 mm |
Bracket diameter (D) | 7 mm |
Shackle width clearance (F) | 24 mm |