Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

PRESSURE SPRAYER 5L

PRESSPRR-FAITHFULL-PRESSURE-SPRAYER-5LTR

Art.-no. 9501016930

EAN 4099618370151

Individual price display after login
PRESSURE SPRAYER 5L

Art.-no. 9501016930

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

5-liter capacity garden pressure sprayer made from durable, shatterproof, and frost-resistant material



  • The lance is equipped with an adjustable spray nozzle, allowing for either a concentrated or mist spray, and a lock-on trigger for continuous operation

  • Comes fully equipped with a safety pressure release valve and a shoulder strap

Blocked Nozzles



If a nozzle becomes blocked or fails to spray the correct pattern, unscrew the nozzle tip and clean the components under running water or a water jet. Do not use a metallic instrument tounblock a nozzle as this may alter the nozzle aperture making the nozzle ineffective



Cleaning



Add a little detergent and some warm water (not hot) to the sprayer and spray through the system. Repeat the above operation with clean cold water. Finally check that the nozzle is free


from any residue. Your sprayer will now be perfectly clean and ready for its next use. Always


dispose of any unused garden chemicals safely and in accordance with the manufactures instructions



After Use



Always release the pressure from the tank before storage. Hold or lock the sprayers trigger in the on position until the pressure in the tank has been released or pull up on the safety valve to release the pressure



Storage



Store the sprayer under cover and avoid freezing temperatures. For winter storage ensure that all fluid is removed from the tank, hose and lance before storing. Do not store in direct sunlight, in a greenhouse or any areas where extremes of heat may occur



This information is only a recommendation based on our experience. Preliminary testing required! We reserve rights to make technical adjustments

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use with the majority of garden pesticides

Instructions
  • Check there is no pressure in the cylinder by releasing the pressure release valve

  • Unscrew the pump

  • Fill the cylinder to the desired level ensuring you do not exceed the maximum fill mark

  • Replace the pump and screw down firmly to create an airtight seal

  • Operate the pressure release valve manually to ensure it is working

  • Release the pump handle by pushing down and turning anti-clockwise

  • Pump approximately 20-25 times to pressurise the cylinder to the correct operating pressure. The pressure release valve will operate to release excess pressure. The cylinder is adequately pressurised to start spraying

  • Adjust the spray nozzle by twisting to achieve the desired spray pattern (mist through to coarse spray). Do not undo the nozzle too far as this will cause leakage from the back of the nozzle

  • If the nozzle continues to drip after the control tap has been shut off, there is probably air in the discharge system (lance, handle, tap and hose). Purge the system by turning the nozzle to jet and operating the control tap on and off in short bursts, until the liquid shuts off cleanly. Collect any liquid in a separate container and use later

  • To keep spraying, a few pumps at frequent intervals is adequate

Bin capacity

5 l

Flow capacity

0.2 GPM

Max. operating temperature

30 °C

Material

Plastic impact-resistant

Height x width

440 x 180 mm

Hose length

130 cm

Product weight (per item)

1.020 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information