Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

PNEUMATIC DIE GRINDER AND CUTTING DISC ASSORTMENT 52 PCS

PN die grinder DSG 25 cutting disc set 52 pcs
DIEGRIND-PN-SET-52PCS

Art.-no. 0703130001

EAN 4099618693199

Individual price display after login
PNEUMATIC DIE GRINDER AND CUTTING DISC ASSORTMENT 52 PCS

Art.-no. 0703130001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Ideal assortment kit designed specifically for the toughest applications (e.g. deburring work) with high power reserves.
An all pack pneumatic straight die grinder assortment designed for grinding, sharpening, cutting and polishing work.

Compact design with rubberised handle, lightweight makes it easier to carry makes it suitable for various applications. Please see delivery scope for full contents.
Notice

When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIt's compact and ergonomic design together with it's rubberised handle/grip, makes it very useful to work in areas of difficult or hard to reach access.

  • Grinding and Polishing work

  • Eliminate metallic burrs

  • Precision deburring

Number of pieces in assortment/set

52 PCS

Weight of machine

523 g

including:
1 x

MNDRL-CUTDISC-D10-(0-8MM)-SHFT6MM

Description: One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.
Quantity: 1 x
50 x

CUTDISC-SP-GREEN-A2-SR-TH1,0-BR10-D76MM

Description: Very good cutting performance with a long service life
Quantity: 50 x
1 x

DIEGRIND-PN-DSG25

Description: Long-life, handy rod grinder, straight design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information