Orange Barrier Fencing
KAGE BARRIER FENCING ORANGE 1M X 50M
Art.-no. 9501016760
EAN 4099618308222
Register now and access more than 43,000 products
Datasheets(X)
Temporary, flexible fencing option for quick setup and visibility. Composed of sturdy polypropylene, vivid orange color for easy traceability.
Material | Polypropylene material |
Colour | Orange |
Height | 1 m |
Length | 50 m |
| Technical Attributes | |
| Length | 50M |
| Width | 1M |
| Colour | Orange |
| Material | Polypropylene material |
| Product weight (per item) | 3.945 kg |