Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Customer login

Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430255

OVER 20,000 PRODUCTS

Open tool bag

Open tool bag
TLBG-EMPTY-OPEN-440X370X280MM

Art.-no.: 0715930081

Prices for customers after login

Open tool bag

Art.-no.: 0715930081

Prices for customers after login

Quantity

PU

x 1

Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Wuerth Catalogue(X)

Catalogue page as PDF 1  |  2

Datasheets(X)

Certificates/Documents(X)

Robust open bag for tools and materials
  • Full plastic base

  • Insert pockets inside and out

  • Padded carry handle

  • Detach the shoulder strap and use as a tool belt

Width x depth x height (external dimension)

285 x 285 x 370 mm

Length

440 mm

Width

285 mm

Height

370 mm

Product weight (per item)

2000 g

Material

PES - Polyester

Max. load capacity

20 kg

In order to guarantee the best service possible, we make use of cookies. This includes use of Google AdWords Remarketing, which displays relevant advertisements to you based on your previous browsing of pages on the Wurth.ie site and e-shop by placing a cookie on your computer. This cookie does not identify you or give us access to your computer. By proceeding to use our services you consent to our use of cookies and the processing of personal data that we collect from you in accordance with our privacy policy. If you do not consent, you must disable cookies or refrain from using the Wurth.ie site and e-shop. Close