One-handed clamp from VIKING ARM
One-handed assembly tool from Viking Arm
SNGLASMBYTL-VIKINGARM
Register now and access more than 15,000 products
- Even more accurate, millimetre-precise adjustment thanks to the improved calibration unit
- Fast and simple installation of heavy objects thanks to a load limit of 150 kg
- High stability because of the high-quality, black carbon steel
- Easy to operate with only one hand
- Ideal for using to raise, lower or clamp and also to spread
Datasheets(X)
For lifting, lowering and clamping heavy objects
There are two options available for lowering or untensioning the clamping tool: Objects can be lowered with millimetre precision with the left lever. The right lever is for complete release
Max. external clamping width (L1 max.) | 215 mm |
Min./max. internal clamping width | 155-380 mm |
Overhang (L2) | 38 mm |
Profile thickness | 6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!