Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Oil drain plug with seal

PLG-OILDRN-FORD/OPEL-M12X1,75-SEALRG

Art.-no. 0243144001

EAN 4065746593250

Individual price display after login
Oil drain plug with seal

Art.-no. 0243144001

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • Material: steel

  • Surface: zinc

  • Includes: seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Ford, Fiat, Opel/Vauxhall

Corresponds to original spare part number

Fiat:
71739255

Ford:
4948795 / 9L8E6730AA

Opel:
652884 / 11562588 / (11519933 / 652736 alt) / (652454 / 3536964 alt)

Head diameter

26.5 mm

Length

38 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information