Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

OPEN REEL FIBREGLASS TAPE

MSRETPE-FBRGLS-STANLEY-100FT

Art.-no. 9501016841

EAN 4099618340680

Individual price display after login
OPEN REEL FIBREGLASS TAPE

Art.-no. 9501016841

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The Stanley open reel tape 30m is made with reinforced fibreglass to reduce elasticity and improve measuring accuracy



  • Easy reel handle and integrated ground spike for single person use.

  • Includes double sided, easy to read imperical and metric markings

  • Encased in shock resistant ABS casing that is anti-corrosive, UV resistant and non conductive


It features a barbed folding hook with an integrated ground spike, allowing for easy use. he measurement markings are double-sided, displaying both imperial and metric units

Notice

After use, store the tape in a safe, dry location to prevent damage. Avoid placing heavy objects on top of the reel. We reserve the right to make technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Open reel tape measures are versatile tools that can be used in various settings where long-distance measurement and flexibility are needed

Instructions

Its bright yellow ABS case ensures easy visibility on the job site, and the bi-material grip enhances comfort. The folding rewind crank with a rotating fingertip knob allows for smoother and easier blade rewinding

Width of band

10 mm

Length of tape (L)

100 ft

Product weight (per item)

750.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information