Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

OBD connecting cable for Snooper+

OBD connecting cable for Snooper+
ZB-(SNOOPER-PLUS-DIAGN-CABLE)

Art.-no. W071200634

EAN 4052703396498

Individual price display after login
OBD connecting cable for Snooper+

Art.-no. W071200634

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Replacement cable for Snooper+ diagnostics interface

Replacement cable for connecting the Snooper+ diagnostics interface to the EOBD socket in the vehicle.



  • With plug connection for screwing into the diagnostics interface

  • With 16-pin EOBD plug


Scope of delivery:
  • OBD connecting cable

  • Fastening screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle diagnostics for cars and vans

Product weight (per item)

216.000 g

Length

1600 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information