Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

O-rings, inch, assortment, without case 1,050 pieces for system case 4.4.1.

O-ring, inch, 1,050 pieces SOKO
RG-O-SOKO-IN-(2,9-23,4)-1050PCS

Art.-no. 5964046811

EAN 4062856631537

Individual price display after login
O-rings, inch, assortment, without case 1,050 pieces for system case 4.4.1.

Art.-no. 5964046811

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

O-ring, inch, NBR 70, (2.9-23.4)
  • Without case for direct use in existing cases, racks and vehicle interior equipment in the ORSY system dimensions 4.4.1

  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 3601-1

Material

NBR (Nitrile Butadiene Rubber)

Colour

Black

System dimensions

4.4.1

Number of pieces in assortment/set

1050 PCS

Product weight (per item)

504.000 g

RoHS-compliant

Yes

including:
50 x

RG-O-ISO3601/1-B-NBR70-10,78X2,62

Quantity: 50 x
50 x

RG-O-ISO3601/1-B-NBR70-12,37X2,62

Quantity: 50 x
50 x

RG-O-ISO3601/1-B-NBR70-13,95X2,62

Quantity: 50 x
50 x

RG-O-ISO3601/1-B-NBR70-15,54X2,62

Quantity: 50 x
25 x

RG-O-ISO3601/1-B-NBR70-17,13X2,62

Quantity: 25 x
25 x

RG-O-ISO3601/1-B-NBR70-18,64X3,53

Quantity: 25 x
25 x

RG-O-ISO3601/1-B-NBR70-18,72X2,62

Quantity: 25 x
25 x

RG-O-ISO3601/1-B-NBR70-20,22X3,53

Quantity: 25 x
25 x

RG-O-ISO3601/1-B-NBR70-21,82X3,53

Quantity: 25 x
25 x

RG-O-ISO3601/1-B-NBR70-23,40X3,53

Quantity: 25 x
100 x

RG-O-ISO3601/1-B-NBR70-2,90X1,78

Quantity: 100 x
100 x

RG-O-ISO3601/1-B-NBR70-3,69X1,78

Quantity: 100 x
100 x

RG-O-ISO3601/1-B-NBR70-4,47X1,78

Quantity: 100 x
100 x

RG-O-ISO3601/1-B-NBR70-5,28X1,78

Quantity: 100 x
100 x

RG-O-ISO3601/1-B-NBR70-6,07X1,78

Quantity: 100 x
100 x

RG-O-ISO3601/1-B-NBR70-7,66X1,78

Quantity: 100 x
50 x

RG-O-ISO3601/1-B-NBR70-9,19X2,62

Quantity: 50 x
50 x

RG-O-ISO3601/1-B-NBR70-9,25X1,78

Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

TL-SEALRGREM-SORT-MINI-L165MM-4PCS

Use for removing and inserting seals and o-rings, ideal for hard-to-reach places.
x 1 pcs

SILSPR-500ML

Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information