Nylon Sanding Fleece Disc, Purple with Fabric Plate
Nylon sanding fleece disc purple, cloth plate
SNDDISC-NYLFLC-CLTHPLTE-LILAC-D115
ZEBRA

Register now and access more than 43,000 products
Reinforced fleece structure
- Extremely high edge strength
- Outstanding service life for all applications
- Cost savings thanks to lower set-up and non-productive times
Open, flexible fleece structure
- No clogging; excellent adjustment to the workpiece
- Optimum contact with the surface
- No change in workpiece geometry
Nylon fibre fleece
- Free of corrosive metals
- Metallically pure surfaces
For direct use on speed-controlled angle grinders, Art. No. 07024732
Datasheets(X)
Cleaning welding seams, metal surfaces and plastic.
Removing tempering colour, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues.
Light deburring work.
Cleaning vehicle underbodies and various other work in car body construction.
Suitable for universal use on almost all materials
Specially suitable for stainless steel, steel, non-ferrous metals, coatings and plastics.
Diameter (Ø) | 115 mm |
Drill hole | 22.23 mm |
Colour | Purple |
Max. rotation speed | 11000 rpm |
Min. recommended rotation speed | 5000 rpm |
Max. recommended rotation speed | 7000 rpm |