Nut DIN 439 KZN
DIN 439 steel hot dip galvanized
NUT-HEX-DIN439B-04-(HDG)-M16
Art.-no. 031869916
EAN 4056808478189
Register now and access more than 43,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 8 mm |
External drive (s1) | WS24 |
Standards | DIN 439 |
Material | Steel |
Property class | 04 |
Surface | Hot dip galvanized |
Form | B |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
